SPARTEX 11710H THIS ORGANISATION OPERATES 24HR CCTV SURVEILLANCE (300

Spartex CCTV

See technical information

References

Spartex:UK-11710H
Rubix:225A4452
Manufacturer :11710H
brand logo

Product details : SPARTEX 11710H THIS ORGANISATION OPERATES 24HR CCTV SURVEILLANCE (300


The Data Protection Act 1998 requires the installation of CCTV signs, showing specific wording to assist the public to identify the owner/operator of the system




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Height250 mm
Width300 mm
£ 11.19 excl. VAT
/ Each
£ 13.43 incl. VAT
  • Usually arrives within 14 working days