SPARTEX 11748K CCTV IMAGES BEING RECORDED AND MONITORED FOR THE PURPO
Spartex CCTV
See technical informationReferences
Spartex:UK-11748K
Rubix:225A4493
Manufacturer :11748K
Product details : SPARTEX 11748K CCTV IMAGES BEING RECORDED AND MONITORED FOR THE PURPO
As per ICO recommendations you must let people know that they are in an area where a CCTV system is being operated. The most effective way of doing this is by using prominently placed signs at the entrance to the surveillance zone and then reinforcing with further signs within the area being monitored.
Technical specifications
Attributes
| Height | 300 mm |
|---|---|
| Width | 400 mm |
Show UNSPSC/ECL@SS
£ 14.11 excl. VAT
/ Each
£ 16.93 incl. VAT
- Usually arrives within 14 working days

