SPARTEX 16455M WARNING OVERHEAD CRANE (600X200MM) 1: RIGID PLASTIC


Spartex Construction Signs

References
spartex:UK-16455M
rubix:225A2032
manufacturer :16455M
brand logo
brand logo
Technical specifications
Width600 mm
Height200 mm

Product details : SPARTEX 16455M WARNING OVERHEAD CRANE (600X200MM) 1: RIGID PLASTIC


Warn of potential site hazards and dangers




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Width600 mm
Height200 mm
Show UNSPSC/ECL@SS
£ 16.38 excl. VAT
/ Each
£ 19.66 incl. VAT
  • Usually arrives within 14 working days