SPARTEX 58179 SITE NOTICE BOARD WITH DOC WALLETS (SITE INFO) 1430X107
Spartex Construction Signs
See technical informationReferences
Spartex:UK-58179
Rubix:225A5375
Manufacturer :58179
Product details : SPARTEX 58179 SITE NOTICE BOARD WITH DOC WALLETS (SITE INFO) 1430X107
Large internal Site Project notice board on 5mm foam PVC which incorporates a Health & Safety Law poster, and document holders to display key information relating to site policies including first aid, fire and health & safety.
Helps ensure all employees and visitors are fully aware of site rules and procedures
Includes document holders for important policies, certificates and information to be inserted and displayed - document pockets are identified for the following:
Document holders for: Register & Contact Details, Site Inspection Register, Construction Phase Plans, F10 Notification Form, Project Plan, Fire Plan, First Aid Plan, Site Rules, 4x Contractor Risk Assessment/Method Statement
Technical specifications
Attributes
| Height | 75 mm |
|---|---|
| Width | 1430 mm |
Show UNSPSC/ECL@SS
£ 292.73 excl. VAT
/ Each
£ 351.28 incl. VAT
- Usually arrives within 14 working days

