SPARTEX 26484Q GHS SYMBOLS (600X450MM) 2: SELF ADHESIVE VINYL


Spartex Warning Signs

References
spartex:UK-26484Q
rubix:225A3396
manufacturer :26484Q
brand logo
brand logo
Technical specifications
Width600 mm
Height450 mm

Product details : SPARTEX 26484Q GHS SYMBOLS (600X450MM) 2: SELF ADHESIVE VINYL


Advise and remind staff and visitors of the meaning of the most common hazard symbols likely to be seen on packaging to ensure they are aware of potential risks




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Width600 mm
Height450 mm
Show UNSPSC/ECL@SS
£ 18.49 excl. VAT
/ Each
£ 22.19 incl. VAT
  • Usually arrives within 14 working days