SPARTEX ES1890015 ECO 15L OIL SPILL KIT CLIP-TOP CARRIER
SPARTEX ES1890015 ECO 15L OIL SPILL KIT CLIP-TOP CARRIER
See technical informationSee documentsReferences
Spartex:ES1890015
Rubix:259A5776
Documents
Product details : SPARTEX ES1890015 ECO 15L OIL SPILL KIT CLIP-TOP CARRIER
Made from sustainably managed recycled cotton garments 80%, bound with 20% low melt fibre.
Technical specifications
Attributes
| Absorption capacity | 15 l |
|---|
Show UNSPSC/ECL@SS
£ 14.64 excl. VAT
/ Each
£ 17.57 incl. VAT
- Usually arrives within 14 working days

