SPARTEX 26205K DANGER FLAMMABLE LIQUID NO SMOKING NO NAKED LIGHTS (40

Spartex Explosive & Flammable Signs

See technical information

References

Spartex:UK-26205K
Rubix:225A3365
Manufacturer :26205K
brand logo

Product details : SPARTEX 26205K DANGER FLAMMABLE LIQUID NO SMOKING NO NAKED LIGHTS (40


Multi-message signs provide multiple safety messages on one sign. This sign warns of the hazard of flammable substances and relevant mandatory/prohibition actions to be taken




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Height300 mm
Width400 mm
£ 8.78 excl. VAT
/ Each
£ 10.54 incl. VAT
  • Usually arrives within 14 working days