SPARTEX 67549N STRAIGHT AHEAD ONLY (400X400MM) 6: ALUMINIUM
Spartex Road Signs
See technical informationReferences
Spartex:UK-67549N
Rubix:225A4794
Manufacturer :67549N

Product details : SPARTEX 67549N STRAIGHT AHEAD ONLY (400X400MM) 6: ALUMINIUM
Site traffic signs help to direct traffic safely on site and advise of their actions
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Aluminium: 0.9mm aluminium with a gloss white powder coated face. Suitable for both internal and external applications. Excellent weathering and UV resistance provides a long-life product.
Technical specifications
Attributes
| Model | aluminium |
|---|---|
| Length | 400 mm |
| Width | 400 mm |
Show UNSPSC/ECL@SS
£ 33.86 excl. VAT
/ Each
£ 40.63 incl. VAT
- Usually arrives within 14 working days
