SPARTEX 17022F ARROW - SHORT (200X200MM) 1: RIGID PLASTIC

Spartex Information Signs

See technical information

References

Spartex:UK-17022F
Rubix:225A4033
Manufacturer :17022F
brand logo

Technical specifications

Modelrigid plastic
See all Specifications

Product details : SPARTEX 17022F ARROW - SHORT (200X200MM) 1: RIGID PLASTIC


General information signs can be used to advise staff and visitors of room usage or equipment and directional instructions




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Modelrigid plastic
Length200 mm
Width200 mm
£ 7.82 excl. VAT
/ Each
£ 9.38 incl. VAT
  • Usually arrives within 14 working days