SPARTEX 51724 FIRE SAFETY SIGNS KIT - RIGID VALUE PACK (SAVE 20%)


Spartex Extinguisher Signs

References
spartex:UK-51724
rubix:224A6992
manufacturer :51724
brand logo
brand logo

Product details : SPARTEX 51724 FIRE SAFETY SIGNS KIT - RIGID VALUE PACK (SAVE 20%)


This range of 41 individual signs is manufactured from 1mm rigid plastic and comprises our best selling- Fire safety signs.

Contents




Rigid Plastic

3 x Fire Extinguisher (300 x 100mm)

2 x Fire Alarm (300 x 100mm)

3 x Fire Exit - Left (300 x 100mm)

3 x Fire Exit - Right (300 x 100mm)

3 x EEC Fire Action (150 x 200mm)

2 x Push Bar to Open (300 x 100mm)

1 x Fire Assembly Point (450 x 600mm)

2 x Your Assembly Point is (150 x 50mm)

2 x Fire Exit - Straight on (300 x 100mm)

2 x Fire Exit - Keep Clear (300 x 100mm)



Self Adhesive Vinyl

18 x Fire Door Keep Closed (65mm Diameter)

Technical specifications


Attributes
No attributes to display for this product
£ 123.82 excl. VAT
/ Each
£ 148.58 incl. VAT
  • Usually arrives within 14 working days