SPARTEX 21019C FIRE HOSE SYMBOL (150X150MM) 2: SELF ADHESIVE VINYL

Spartex Fire Equipment Signs

See technical information

References

Spartex:UK-21019C
Rubix:224A6948
Manufacturer :21019C
brand logo

Technical specifications

Modelself adhesive vinyl
See all Specifications

Product details : SPARTEX 21019C FIRE HOSE SYMBOL (150X150MM) 2: SELF ADHESIVE VINYL


Under the Regulatory Reform (Fire Safety) Order 2005, any non-automatic fire fighting equipment should be identified with an appropriate sign. The signs should be positioned and designed in accordance with BS EN ISO 7010:2020 to ensure maximum levels of comprehension.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.


Technical specifications


Attributes
Modelself adhesive vinyl
Length150 mm
Width150 mm
£ 2.32 excl. VAT
/ Each
£ 2.78 incl. VAT
  • Usually arrives within 14 working days