SPARTEX 17074L RECEPTION ARROW LEFT (450X150MM) 1: RIGID PLASTIC

Spartex Information Signs

See technical information

References

Spartex:UK-17074L
Rubix:225A4165
Manufacturer :17074L
brand logo

Technical specifications

Modelrigid plastic
See all Specifications

Product details : SPARTEX 17074L RECEPTION ARROW LEFT (450X150MM) 1: RIGID PLASTIC


General information signs can be used to advise staff and visitors of room usage or equipment and directional instructions




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Modelrigid plastic
Length450 mm
Width150 mm
£ 9.56 excl. VAT
/ Each
£ 11.47 incl. VAT
  • Usually arrives within 14 working days