SPARTEX 21021C FIRE ARROW - STRAIGHT (150X150MM)S/A VINYL


Spartex Fire Signs

References
spartex:UK-21021C
rubix:224A7163
manufacturer :21021C
brand logo
brand logo
Technical specifications
Modelself adhesive vinyl
See all Specifications

Product details : SPARTEX 21021C FIRE ARROW - STRAIGHT (150X150MM)S/A VINYL


Provide guidance to important life saving emergency equipment with this fire equipment arrow sign




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Modelself adhesive vinyl
Length150 mm
Width150 mm
Show UNSPSC/ECL@SS
£ 2.97 excl. VAT
/ Each
£ 3.56 incl. VAT
  • Usually arrives within 14 working days