• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,023)
  • Mechanical Power Transmission(110,904)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,973)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,505)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,344)
  • Hygiene(1,383)
  • Environment and safety(7,688)
See Protection, Safety & Hygiene
  • Hygiene(135)
  • Cleaning(1,248)
  • Skin protection cream(21)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Hand broom
SPARTEX G.12/FN-B 18IN BASSINE BROOM HEAD

SPARTEX G.12/FN-B 18IN BASSINE BROOM HEAD

SPARTEX G.12/FN-B 18IN BASSINE BROOM HEAD

See technical information
References
Spartex:G.12/FN-B
Rubix:267A9274
Manufacturer :G.12/FN-B
brand logo
brand logo

Product details : SPARTEX G.12/FN-B 18IN BASSINE BROOM HEAD


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 4.71 excl. VAT
/ Each
£ 5.65 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

SPARTEX P3309/WHITE SEMI ENCLOSED TOILET BRUSH SETVIKAN 41925 WASHING BRUSH WITH SHORT HANDLE 270MM HARD WHITEVIKAN 87006 HYDRIVE ROUND BRUSH 90MM HARD YELLOWSPARTEX VZ.20199/B STIFF BRISTLE HYGIENE BLU HAND BRUSHSPARTEX CB.01/12-B STIFF BASSINE CHURN BRUSHSPARTEX L.31-B 13IN STIFF BASS/CANE BROOM HEADVIKAN 45874 HAND BRUSH 330MM SOFT REDSPARTEX P3309/R TOILET BRUSHVIKAN 87009 HYDRIVE ROUND BRUSH 90MM HARD BLACKVIKAN 41973 ULTRA-SLIM CLEANING BRUSH W/LONG HANDLE 600MM MED BLUEVIKAN 45892 HAND BRUSH 330MM MEDIUM GREENVIKAN 45893 HAND BRUSH 330MM MEDIUM BLUEVIKAN 87005 HYDRIVE ROUND BRUSH 90MM HARD WHITEVIKAN 45872 GRN HAND BRUSH 330MM SOFTVIKAN 45897 HAND BRUSH 330MM MEDIUM ORANGE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap