• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,023)
  • Mechanical Power Transmission(110,904)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,973)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,505)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,344)
  • Hygiene(1,383)
  • Environment and safety(7,688)
See Protection, Safety & Hygiene
  • Hygiene(135)
  • Cleaning(1,248)
  • Skin protection cream(21)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Hand broom
SPARTEX P3309/WHITE SEMI ENCLOSED TOILET BRUSH SET

SPARTEX P3309/WHITE SEMI ENCLOSED TOILET BRUSH SET

SPARTEX P3309/WHITE SEMI ENCLOSED TOILET BRUSH SET

See technical information
References
Spartex:P3309/WHITE
Rubix:267A9316
brand logo
brand logo

Product details : SPARTEX P3309/WHITE SEMI ENCLOSED TOILET BRUSH SET


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 2.60 excl. VAT
/ Each
£ 3.12 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

VIKAN 53705 TUBE BRUSH 60MM 500MM MEDIUM WHITEVIKAN 41973 ULTRA-SLIM CLEANING BRUSH W/LONG HANDLE 600MM MED BLUESPARTEX L.22/B-B 13IN BLACK PVC BROOM HEADVIKAN 45873 HAND BRUSH 330MM SOFT BLUESPARTEX CB.01/12-B STIFF BASSINE CHURN BRUSHSPARTEX DT.07-B 8IN STIFF BASSINE HAND SCRUBSPARTEX 845187 HAND BRUSH COCONUT BRISTLE, 4 ROWS LENGTH CM 29SPARTEX P.30-B 11IN COCO BANNISTER BRUSHSPARTEX P3309/R TOILET BRUSHVIKAN 45893 HAND BRUSH 330MM MEDIUM BLUEVIKAN 45855 UST BENCH BRUSH 330MM MEDIUM WHITEVIKAN 70413 DECK SCRUB WATERFED 270MM VERY HARD BLUESPARTEX L.31-B 13IN STIFF BASS/CANE BROOM HEADHILLBRUSH NA4T PROFESSIONAL STIFF 122MM NAIL BRUSH TANGERINEVIKAN 87005 HYDRIVE ROUND BRUSH 90MM HARD WHITE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap