Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brush
SPARTEX L.31-B 13IN STIFF BASS/CANE BROOM HEAD
SPARTEX L.31-B 13IN STIFF BASS/CANE BROOM HEAD
SPARTEX L.31-B 13IN STIFF BASS/CANE BROOM HEAD
References
spartex:
L.31-B
rubix:
267A9301
manufacturer :
L.31-B
Product details
Technical specifications
Product details : SPARTEX L.31-B 13IN STIFF BASS/CANE BROOM HEAD
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.10
excl. VAT
/
Each
£
4.92
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SPARTEX 845187 HAND BRUSH COCONUT BRISTLE, 4 ROWS LENGTH CM 29
VIKAN 45855 UST BENCH BRUSH 330MM MEDIUM WHIT
VIKAN 45873 BLU HAND BRUSH 330MM SOFT
HILLBRUSH NA4T PROFESSIONAL STIFF 122MM NAIL BRUSH TANGERINE
VIKAN 45893 BLU HAND BRUSH 330MM MEDIUM
SPARTEX H.01/FN-B 24IN COCO BROOM HEAD
VIKAN 45894 RED HAND BRUSH 330MM MEDIUM
VIKAN 45874 RED HAND BRUSH 330MM SOFT
SPARTEX P3309/WHITE SEMI ENCLOSED TOILET BRUSH SET
VIKAN 41973 BLU ULTRASLIM CLEANING BRUSH CW LONG HANDLE 600MM MEDIUM
VIKAN 41953 NARROW HANDBRUSH 270MM BLUE
SPARTEX L.22/B-B 13IN BLACK PVC BROOM HEAD
VIKAN 45896 YEL HAND BRUSH 330MM MEDIUM
VIKAN 45876 YEL HAND BRUSH 330MM SOFT
VIKAN 7140/9 400MM BLACK SQUEEGEE 71409