Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Find your branch
Solutions Hub
Machining, Cutting & Drilling
(86,023)
Mechanical Power Transmission
(110,904)
Fluid Transmission & Flow Technology
(101,366)
Tools & Metrology
(32,590)
Protection, Safety & Hygiene
(55,415)
Equipment
(9,973)
Fasteners, Adhesives & Tapes
(17,637)
Maintenance & Repairs
(5,505)
Welding
(1,013)
New Products
Personal protective equipment
(46,344)
Hygiene
(1,383)
Environment and safety
(7,688)
See Protection, Safety & Hygiene
Hygiene
(135)
Cleaning
(1,248)
Skin protection cream
(21)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Hand broom
SPARTEX P3309/R TOILET BRUSH
SPARTEX P3309/R TOILET BRUSH
SPARTEX P3309/R TOILET BRUSH
See technical information
References
Spartex:
P3309/R
Rubix:
267A9315
Product details : SPARTEX P3309/R TOILET BRUSH
Technical specifications
Attributes
Show UNSPSC/ECL@SS
Report a product data error
£
1.04
excl. VAT
/
Each
£
1.25
incl. VAT
In stock: Next day delivery
Add to cart
Don’t forget to login in order to benefit from your prices
Check our products from related categories
VIKAN 45897 HAND BRUSH 330MM MEDIUM ORANGE
VIKAN 30884 UTILITY BRUSH 260MM MEDIUM RED
VIKAN 53796 TUBE BRUSH 50MM 500MM MEDIUM YELLOW
SPARTEX CB.01/12-B STIFF BASSINE CHURN BRUSH
VIKAN 45879 HAND BRUSH 330MM SOFT BLACK
SPARTEX P.30-B 11IN COCO BANNISTER BRUSH
SPARTEX F.01/BKT-B 11IN COCO BROOM C/W PLASTIC BRACKET
VIKAN 45855 UST BENCH BRUSH 330MM MEDIUM WHITE
VIKAN 45893 HAND BRUSH 330MM MEDIUM BLUE
SPARTEX G.12/FN-B 18IN BASSINE BROOM HEAD
VIKAN 45894 HAND BRUSH 330MM MEDIUM RED
SPARTEX L.31-B 13IN STIFF BASS/CANE BROOM HEAD
HILLBRUSH VR10 BUDGET 300MM STIFF PET FLAT TOP YARD BROOM
VIKAN 41973 ULTRA-SLIM CLEANING BRUSH W/LONG HANDLE 600MM MED BLUE
VIKAN 45873 HAND BRUSH 330MM SOFT BLUE