SPARTEX 21819F LIMITED TO 45MPH (200X200MM) 2: SELF ADHESIVE VINYL


Spartex Info & Speed Restrictions

References
spartex:UK-21819F
rubix:225A4750
manufacturer :21819F
brand logo
brand logo
Technical specifications
ModelSelf Adhesive Vinyl
See all Specifications

Product details : SPARTEX 21819F LIMITED TO 45MPH (200X200MM) 2: SELF ADHESIVE VINYL


Vehicle information signs can be displayed to inform other drivers or pedestrians of potential hazards or advise of important information

Speed restriction or limitation signs can be applied to any van, lorry or coach with a speed limiter fitted to them to inform other road users of their restrictions.

Self-adhesive vinyl is easily applied to clean, dry surfaces.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
ModelSelf Adhesive Vinyl
Length200 mm
Width200 mm
Show UNSPSC/ECL@SS
£ 4.24 excl. VAT
/ Each
£ 5.09 incl. VAT
  • Usually arrives within 14 working days