SPARTEX 16685K WE TAKE OUR RESPONSIBILITIES SERIOUSLY - SAFE AND POSI
Spartex Information Signs
See technical informationReferences
Spartex:UK-16685K
Rubix:225A5366
Manufacturer :16685K

Product details : SPARTEX 16685K WE TAKE OUR RESPONSIBILITIES SERIOUSLY - SAFE AND POSI
Showcase how your company's policies and procedures are designed to improve safety and reinforce the stance of the company in working towards good working practices for the good of everyone.
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
Attributes
| Model | rigid plastic |
|---|---|
| Length | 400 mm |
| Width | 300 mm |
Show UNSPSC/ECL@SS
£ 14.11 excl. VAT
/ Each
£ 16.93 incl. VAT
- Usually arrives within 14 working days
