SPARTEX 86408GSITE OFFICE(300X100MM)QUICK-FIX RGDPVC WITH SAV BACKING
Spartex Information Signs
See technical informationReferences

Product details : SPARTEX 86408GSITE OFFICE(300X100MM)QUICK-FIX RGDPVC WITH SAV BACKING
Site information signs to identify and direct staff and visitors to key locations on site and inform of site policies and procedures.
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Rigid Plastic with Self Adhesive Back: Rigid PVC provides a durable finish, whilst a high tack self-adhesive backing removes the need for drilling, screwing or additional adhesive fixings. Also referred to as Quick-Fix signs.
Technical specifications
| Model | quick-fix rigid pvc with sav backing |
|---|---|
| Length | 300 mm |
| Width | 100 mm |
- Usually arrives within 14 working days
