SPARTEX 17003K NOTICE PRIVATE PROPERTY - KEEP OUT (400X300MM) RGD
Spartex Information Signs
See technical informationReferences
Spartex:UK-17003K
Rubix:225A4278
Manufacturer :17003K

Product details : SPARTEX 17003K NOTICE PRIVATE PROPERTY - KEEP OUT (400X300MM) RGD
Advise visitors of security measures in place and of possible consequences if ignored
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Technical specifications
Attributes
| Model | rigid plastic |
|---|---|
| Length | 400 mm |
| Width | 300 mm |
Show UNSPSC/ECL@SS
£ 14.11 excl. VAT
/ Each
£ 16.93 incl. VAT
- Usually arrives within 14 working days
