SPARTEX 25008E GOGGLES FOR USE WITH THIS GRINDER ONLY NOT TO BE TAKEN


Spartex Mandatory Signs

References
spartex:UK-25008E
rubix:225A2602
manufacturer :25008E
brand logo
brand logo
Technical specifications
Width200 mm
Height150 mm

Product details : SPARTEX 25008E GOGGLES FOR USE WITH THIS GRINDER ONLY NOT TO BE TAKEN


Mandatory Signs
Inform employees and visitors what PPE is required to be worn




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Width200 mm
Height150 mm
Show UNSPSC/ECL@SS
£ 3.67 excl. VAT
/ Each
£ 4.40 incl. VAT
  • Usually arrives within 14 working days