SPARTEX 15627M HAIRNETS MUST BE WORN (600X200MM) 1: RIGID PLASTIC

Spartex Mandatory Signs

See technical information
References
Spartex:UK-15627M
Rubix:225A2980
Manufacturer :15627M
brand logo

Product details : SPARTEX 15627M HAIRNETS MUST BE WORN (600X200MM) 1: RIGID PLASTIC


These signs are popular within the catering and hygiene environments




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Height200 mm
Width600 mm
Show UNSPSC/ECL@SS
£ 12.78 excl. VAT
/ Each
£ 15.34 incl. VAT
  • Usually arrives within 14 working days