SPARTEX 17683M REVERSE PARKING ONLY (600X200MM) 1: RIGID PLASTIC
Spartex Mandatory Signs
See technical informationReferences
Spartex:UK-17683M
Rubix:225A3111
Manufacturer :17683M
Product details : SPARTEX 17683M REVERSE PARKING ONLY (600X200MM) 1: RIGID PLASTIC
Ensure staff, customers and visitors are aware of your parking policy. Reverse parking can help prevent collisions and bottlenecks during busy periods
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
Attributes
| Height | 200 mm |
|---|---|
| Width | 600 mm |
Show UNSPSC/ECL@SS
£ 12.78 excl. VAT
/ Each
£ 15.34 incl. VAT
- In stock: Next day delivery

