SPARTEX 14205P DANGER STOP/LOOK/LISTEN BEWARE OF TRUCKS(600X400MM)

Spartex Warning Signs

See technical information
References
Spartex:UK-14205P
Rubix:225A1587
Manufacturer :14205P
brand logo

Product details : SPARTEX 14205P DANGER STOP/LOOK/LISTEN BEWARE OF TRUCKS(600X400MM)


Hazard signs are displayed to advise and forewarn of potential dangers.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.


Floor Graphic:Sub surface printed and over laminated in hard wearing anti-slip polycarbonate film.

Technical specifications


Attributes
Height400 mm
Width600 mm
Show UNSPSC/ECL@SS
£ 22.12 excl. VAT
/ Each
£ 26.54 incl. VAT
  • Usually arrives within 14 working days