Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
SPARTEX 25239H EAR PROTECTION MUST BE WORN (ENGLISH/POLISH) (300X250M
SPARTEX 25239H EAR PROTECTION MUST BE WORN (ENGLISH/POLISH) (300X250M
Spartex Multi-Lingual Signs
References
spartex:
UK-25239H
rubix:
225A3797
manufacturer :
25239H
Technical specifications
Width
300
mm
Height
250
mm
Product details
Technical specifications
Product details : SPARTEX 25239H EAR PROTECTION MUST BE WORN (ENGLISH/POLISH) (300X250M
Ear protection must be worn (English/polish)
Technical specifications
Attributes
Width
300
mm
Height
250
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.56
excl. VAT
/
Each
£
10.27
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 11720G WARNING BARBED WIRE (300X100MM) 1: RIGID PLASTIC
SPARTEX 16205Q DANGER FLAMMABLE LIQUID NO SMOKING NO NAKED LIGHTS (60
SPARTEX 59196 DISABLED SYMBOL VISUAL IMPACT SIGN 5MM ACRYLIC 200
SPARTEX 25024M BUMP CAPS MUST BE WORN IN THIS AREA(600X200MM)SAV
SPARTEX 55064 ! DOUBLE SIDED SAFETY TAGS (PACK OF 10)
SPARTEX 58097 SITE SAFETY BOARD 1200X1000MM 3MM PVC 5: MISCELLANEOUS
SPARTEX 24510U RADIOACTIVE I DIAMOND (100X100MM)S/A VINYL
SPARTEX 59099 AUTO FIRE DOOR KEEP CLEAR 70X70MM ALUMINIUM
SPARTEX 24498P WARNING YOU ARE ENTERING A CONFINED SPACE AREA (600X40
SPARTEX 15213G PROTECTIVE CLOTHING PROVIDED FOR YOUR SAFETY MUST BE W
BEAVERSWOOD FLOOR SIGN T RED PACK OF 10 FSRT/10
SPARTEX 24506F NON-FLAMMABLE COMPRESSED GAS 2 (200X200MM) SA VINYL
SPARTEX 15003K EYE PROTECTION MUST BE WORN (400X300MM) R/PLASTIC
SPARTEX 83212K ACCESS FORBIDDEN TO ALL UNAUTHORISED PERSONS (400X300M
SPARTEX 23602F NO DOGS (SYMBOL) (200X200MM) 2: SELF ADHESIVE VINYL