SPARTEX 59716 100 S/A LABELS 50X50MM GOGGLES5: MISCELLANEOUS
Spartex PPE Signs
See technical informationReferences
Spartex:UK-59716
Rubix:225A2899
Manufacturer :59716
Product details : SPARTEX 59716 100 S/A LABELS 50X50MM GOGGLES5: MISCELLANEOUS
Mandatory Signs
Inform employees and visitors what PPE is required to be worn
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Floor Graphic:Sub surface printed and over laminated in hard wearing anti-slip polycarbonate film.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 39.63 excl. VAT
/ Each
£ 47.56 incl. VAT
- Usually arrives within 14 working days

