SPARTEX 24421K FLAMMABLE GAS (400X300MM) 2: SELF ADHESIVE VINYL

Spartex Warning Signs

See technical information
References
Spartex:UK-24421K
Rubix:225A1103
Manufacturer :24421K
brand logo

Product details : SPARTEX 24421K FLAMMABLE GAS (400X300MM) 2: SELF ADHESIVE VINYL


Hazard signs are displayed to advise and forewarn of potential dangers.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Height300 mm
Width400 mm
Show UNSPSC/ECL@SS
£ 8.78 excl. VAT
/ Each
£ 10.54 incl. VAT
  • Usually arrives within 14 working days