• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,512)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Personal protective equipment(46,343)
  • Hygiene(1,388)
  • Environment and safety(7,690)
See Protection, Safety & Hygiene
  • Hygiene(136)
  • Cleaning(1,252)
  • Skin protection cream(21)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brush
SPARTEX P.30-B 11IN COCO BANNISTER BRUSH

SPARTEX P.30-B 11IN COCO BANNISTER BRUSH

SPARTEX P.30-B 11IN COCO BANNISTER BRUSH

See technical information
References
Spartex:P.30-B
Rubix:267A9313
Manufacturer :P.30-B
brand logo
brand logo

Product details : SPARTEX P.30-B 11IN COCO BANNISTER BRUSH


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 1.42 excl. VAT
/ Each
£ 1.70 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

VIKAN 45897 HAND BRUSH 330MM MEDIUM ORANGEVIKAN 41953 NARROW HANDBRUSH 270MM BLUEVIKAN 45894 HAND BRUSH 330MM MEDIUM REDVIKAN 71409 ULTRA HYGIENE SQUEEGEE 400MM BLACKVIKAN 45873 HAND BRUSH 330MM SOFT BLUEVIKAN 87004 HYDRIVE ROUND BRUSH 90MM HARD REDVIKAN 70413 DECK SCRUB WATERFED 270MM VERY HARD BLUEVIKAN 53796 TUBE BRUSH 50MM 500MM MEDIUM YELLOWVIKAN 41973 ULTRA-SLIM CLEANING BRUSH W/LONG HANDLE 600MM MED BLUEVIKAN 45879 HAND BRUSH 330MM SOFT BLACKHILLBRUSH NA4T PROFESSIONAL STIFF 122MM NAIL BRUSH TANGERINEVIKAN 87002 HYDRIVE ROUND BRUSH 90MM HARD GREENVIKAN 45895 HAND BRUSH 330MM MEDIUM WHITEVIKAN 45892 HAND BRUSH 330MM MEDIUM GREENVIKAN 87003 HYDRIVE ROUND BRUSH 90MM HARD BLUE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap