References
Hillbrush:NA4T
Rubix:154A4422
EAN:00804548013795

Product details : HILLBRUSH NA4T PROFESSIONAL STIFF 122MM NAIL BRUSH TANGERINE
122mm nail brush, Polypropylene block, filled stiff Polyester. A resin set version is available, NA4RES. See also NA9 for other plastic nail brushes, and NA1, NA8 and NA11 for wood block nail brushes.
Strengths
G4035007254
Technical specifications
Attributes
| Main material | polypropylene |
|---|---|
| Length | 12.2 cm |
Show UNSPSC/ECL@SS
£ 5.13 excl. VAT
/ Each
£ 6.16 incl. VAT
- Usually arrives within 14 working days
