VIKAN 53796 TUBE BRUSH 50MM 500MM MEDIUM YELLOW
VIKAN 53796 50MM DIAMETER TUBE BRUSH MEDIUM 500MM YELLOW
See technical informationReferences
Vikan:53796
Rubix:269A4016
EAN:5705020537967

Product details : VIKAN 53796 TUBE BRUSH 50MM 500MM MEDIUM YELLOW
Effectively clean bottles, tubes and hard-to-reach surfaces such as gaps and crevices on machinery and conveyer belts with this handy Tube Brush.
Technical specifications
Attributes
| Main material | steel |
|---|---|
| Length | 5 cm |
Show UNSPSC/ECL@SS
£ 3.71 excl. VAT
/ Each
£ 4.45 incl. VAT
- Usually arrives within 14 working days