Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brush
VIKAN 70413 BLU DECK SCRUB WATERFED 270MM VERY HARD
VIKAN 70413 BLU DECK SCRUB WATERFED 270MM VERY HARD
VIKAN 12IN SCRUBBER 70413
References
vikan:
70413
rubix:
124A5877
Technical specifications
Length
2.7
cm
Product details
Technical specifications
Product details : VIKAN 70413 BLU DECK SCRUB WATERFED 270MM VERY HARD
Easily clean heavily soiled areas such as abattoirs and meat processing plants with this rugged waterfed Deck Scrub, featuring highly-effective water distribution.
Technical specifications
Attributes
Length
2.7
cm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.94
excl. VAT
/
Each
£
17.93
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX L.22/B-B 13IN BLACK PVC BROOM HEAD
SPARTEX F.01/BKT-B 11IN COCO BROOM C/W PLASTIC BRACKET
SPARTEX 845187 HAND BRUSH COCONUT BRISTLE, 4 ROWS LENGTH CM 29
SPARTEX 849157 COCONUT BRISTLE HAND BRUSH LONG 46CM
SPARTEX P3309/R TOILET BRUSH
VIKAN 45893 BLU HAND BRUSH 330MM MEDIUM
SPARTEX P.30-B 11IN COCO BANNISTER BRUSH
VIKAN 41973 BLU ULTRASLIM CLEANING BRUSH CW LONG HANDLE 600MM MEDIUM
HILLBRUSH NA4T PROFESSIONAL STIFF 122MM NAIL BRUSH TANGERINE
VIKAN 7140/9 400MM BLACK SQUEEGEE 71409
VIKAN 45873 BLU HAND BRUSH 330MM SOFT
VIKAN 45874 RED HAND BRUSH 330MM SOFT
VIKAN 53796 YEL TUBE BRUSH OD50MM 500MM MEDIUM
VIKAN 45879 BLK HAND BRUSH 330MM SOFT
VIKAN 45895 WHT HAND BRUSH 330MM MEDIUM