Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Office fittings
Office supply
SPARTEX 1004EDGE3535021000 EDGE GUARD PROTECTORS 35X35X2X1000MM PK50
SPARTEX 1004EDGE3535021000 EDGE GUARD PROTECTORS 35X35X2X1000MM PK50
Spartex Packaging Edge Protection
References
spartex:
UK-1004EDGE3535021000
rubix:
224A6231
manufacturer :
1004EDGE3535021000
Product details
Technical specifications
Product details : SPARTEX 1004EDGE3535021000 EDGE GUARD PROTECTORS 35X35X2X1000MM PK50
Durable card board , kraft-wrapped edge protection. Use with stretch wrap, shrink film or strapping to protect the edges of consignments. Manufactured from recycled material
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.13
excl. VAT
/
Each
£
26.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BEAVERSWOOD MAGNETIC ADHESIVE STRIP 13MM X 30M MSSA/13
BEAVERSWOOD ADHESIVE POCKET A3 HORIZONTAL PACK OF 10
SPARTEX 1004EDGE3535022000 EDGE GUARD PROTECTORS 35X35X2X2000MM PK 25
SPARTEX 401001425600 POLYTHENE SHEETING 1/4M X 50M 500G BLACK
SPARTEX 400006100004 FOAM ROLL WHITE 1000MM X 4MM X 75M
SPARTEX 1004EDGE3535031500 EDGE GUARD PROTECTORS 35X35X3X1500MM PK50
SPARTEX 400006100025 FOAM ROLL WHITE 1000MM X 2.5MM X 120M
BEAVERSWOOD ADHESIVE POCKET A6 VERTICAL PACK OF 10
SPARTEX 400006100015/200 FOAM ROLL WHITE 1000MM X 1.5MM X 200M
BEAVERSWOOD ADHESIVE DOCUMENT FRAME A5 YELLOW PACK OF 10
SPARTEX 400006150001 FOAM ROLL WHITE 1500MM X 1MM X 300M
SPARTEX 4010MED POLYTHENE SHEETING 1/4M X 50M MEDIUM DUTY
BEAVERSWOO SELF ADHESIVE RED DOCUMENT POCKET ID 310 X 220MMCAP4VR/10
SPARTEX 4006PTA4 DOCUMENT ENCLOSED ENVELOPE A4 PRINTED 210x295MM PK500
BEAVERSWOOD MAGNETIC DOCUMENT FRAME A5 GREEN PACK OF 10 MFD5G/10