Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Office fittings
Office supply
SPARTEX 4006PTA4 DOCUMENT ENCLOSED ENVELOPE A4 PRINTED 210x295MM PK500
SPARTEX 4006PTA4 DOCUMENT ENCLOSED ENVELOPE A4 PRINTED 210x295MM PK500
Spartex Document Enclosed Envelopes
References
spartex:
UK-4006PTA4
rubix:
224A6535
manufacturer :
4006PTA4
Product details
Technical specifications
Product details : SPARTEX 4006PTA4 DOCUMENT ENCLOSED ENVELOPE A4 PRINTED 210x295MM PK500
Self-adhesive backed polythene wallets that are ideal for the despatch of invoices, advice notes for goods, keeping them visible, tidy and clean.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
66.44
excl. VAT
/
Each
£
79.73
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
PROTONPACK 7OZ-PLASTIC-CUPS 7OZ PLASTIC CUPS PK 1000 COLD DRINKS
3M 954619 DOUBLE COATED POLYETHYLENE FOAM TAPE WHITE 19MMX66M 1.1MM
DYMO D1 TAPE 12MM BLUE ON WHITE S0720540
BARCODE WAREHOUSE 800263-105 ZEBRA Z-SELECT 2000D 76MM X 25MM PAPER
3M SCOTCH-MOUNT DOUBLE COATED FOAM TAPE WHITE 19MM X 66M 9536
SPARTEX 40100042120500 POLYTHENE SHEETING 3.6/1.8M X 120M 500G
BEAVERSWOOD ADHESIVE DOCUMENT FRAME A3 BLACK PACK OF 10
101CM PERFORATING PAPER 655GSM
BEAVERSWOO MAGNETIC BLUE DOCUMENT POCKET I.D. 220 X 310MM H.CMP4VB/10
BEAVERSWOO MAGNETIC BLUE DOCUMENT POCKET I.D. 310 X 215MM H.CMP4HB/10
BEAVERSWOOD ADHESIVE POCKET A6 VERTICAL PACK OF 10
DYMO D1 TAPE 12MM BLACK ON WHITE S0720530
BEAVERS MAGNETIC BLACK DOCUMENT POCKET I.D. 310 X 215MM H.CMP4HBK/10
SPARTEX 400006150001 FOAM ROLL WHITE 1500MM X 1MM X 300M
BEAVERSWOO MAGNETIC GREEN DOCUMENT POCKET I.D. 310 X 215MM H.CMP4HG/10