Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Office fittings
Office supply
SPARTEX 1004EDGE3535031500 EDGE GUARD PROTECTORS 35X35X3X1500MM PK50
SPARTEX 1004EDGE3535031500 EDGE GUARD PROTECTORS 35X35X3X1500MM PK50
Spartex Packaging Edge Protection
References
spartex:
UK-1004EDGE3535031500
rubix:
224A6233
manufacturer :
1004EDGE3535031500
Product details
Technical specifications
Product details : SPARTEX 1004EDGE3535031500 EDGE GUARD PROTECTORS 35X35X3X1500MM PK50
Durable card board , kraft-wrapped edge protection. Use with stretch wrap, shrink film or strapping to protect the edges of consignments. Manufactured from recycled material
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.24
excl. VAT
/
Each
£
44.69
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 40000675025 FOAM ROLL WHITE 750MM X 2.5MM X 120M
JIFFY PADDED BAGS SIZE 0 132X235 2004070 PACK OF 200
BOTT A4 DOCUMENT HOLDER 14014009.16
BEAVERSWOO SELF ADHESIVE BLUE DOCUMENT POCKET ID 310 X 220MMCAP4VB/10
SPARTEX 400606A7 DOCUMENT ENCLOSED ENVELOPES A7 PLAIN 113X100MM PK1000
BEAVERSWOOD MAGNETIC DOCUMENT FRAME A4 GREEN PACK OF 10 MFD4G/10
BEAVERSWOOD ADHESIVE DOCUMENT FRAME A3 RED PACK OF 10
DYMO D1 TAPE 24MM BLACK ON TRANSPARENT S0720920
BOTT CUBIO DIVIDER KIT ETS-137150-7 20 COMP 43020705.51
SPARTEX 40000615004/3 FOAM ROLL WHITE 3X500MM X 4MM X 75M PK 3
BEAVERSWOOD MAGNETIC DOCUMENT FRAME A5 RED PACK OF 10 MFD5R/10
DYMO 1868753 XTL 24MM ALL-PURPOSE VINYL BLACK ON WHITE
SPARTEX 1004EDGE35353 EDGE GUARD PROTECTORS 35X35X3X2000MM PK 50
SPARTEX 1004EDGE2825 EDGE PROTECTORS BLACK 28X25MM PK2000
BEAVERSWOOD ADHESIVE DOCUMENT FRAME A5 RED PACK OF 10