Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Office fittings
Office supply
SPARTEX 1004EDGE35353A EDGE GUARD PROTECTORS 35X35X3X1000MM PK 50
SPARTEX 1004EDGE35353A EDGE GUARD PROTECTORS 35X35X3X1000MM PK 50
Spartex Packaging Edge Protection
References
spartex:
UK-1004EDGE35353A
rubix:
224A6235
manufacturer :
1004EDGE35353A
Product details
Technical specifications
Product details : SPARTEX 1004EDGE35353A EDGE GUARD PROTECTORS 35X35X3X1000MM PK 50
Durable card board , kraft-wrapped edge protection. Use with stretch wrap, shrink film or strapping to protect the edges of consignments. Manufactured from recycled material
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.60
excl. VAT
/
Each
£
35.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
101CM PERFORATING PAPER 655GSM
TRANSPAL-VCI-100 RUST INHIBITOR PAPER BUFF 1 ROLL 1000MM X 200M 50GSM
BEAVERS SELF ADHESIVE BLACK DOCUMENT POCKET ID 310 X 215MMCAP4HBK/10
DYMO 1868753 XTL 24MM ALL-PURPOSE VINYL BLACK ON WHITE
SPARTEX 40102425500 POLYTHENE SHEETING VIRGIN 2/4M X 22M 480G CLEAR
SPARTEX 4010HVY POLYTHENE SHEETING 1/4M X 25M BUILDERS ROLL
BOTT 450MM X 250MM SLOPING SHELF 14014031.16
BEAVERSWOOD SELF ADHESIVE LABEL HOLDER 30 X 1000 PACK OF 10 AL3/10
BEAVERS MAGNETIC YELLOW DOCUMENT POCKET I.D. 220 X 310MM H.CMP4VY/10
SPARTEX 401001425600 POLYTHENE SHEETING 1/4M X 50M 500G BLACK
SPARTEX 4010MED POLYTHENE SHEETING 1/4M X 50M MEDIUM DUTY
BEAVERSWOO MAGNETIC RED DOCUMENT POCKET I.D. 220 X 310MM H.CMP4VR/10
SPARTEX 400606A7 DOCUMENT ENCLOSED ENVELOPES A7 PLAIN 113X100MM PK1000
BEAVERS SELF ADHESIVE YELLOW DOCUMENT POCKET ID 310 X 215MMCAP4HY/10
DYMO RHINO 19MM BLACK ON WHITE VINYL TAPE (18445)