DYMO RHINO 19MM BLACK ON WHITE VINYL TAPE (18445)
Dymo Rhino Vinyl Tape
See technical informationSee documentsReferences
Dymo:18445
Rubix:80006615
Documents
Product details : DYMO RHINO 19MM BLACK ON WHITE VINYL TAPE (18445)
COLOURED VINYL TAPE combines flexibility, a strong adhesive and a high chemical resistance which makes this tape suitable for many type of applications where colour is requested. Ideal for cable and wiring applications.
Strengths
Available in a wide range of OSHA, ANSI, and ISO colour standards
Moisture, chemical, and UV resistant
UL recognized as a component to UL 969
RoHS compliant
Moisture, chemical, and UV resistant
UL recognized as a component to UL 969
RoHS compliant
Applications
Ideal for both indoor and outdoor applications
Technical specifications
Attributes
| Type | vinyl labels |
|---|
Show UNSPSC/ECL@SS
£ 37.44 excl. VAT
/ Each
£ 44.93 incl. VAT
- In stock: Next day delivery



