DYMO 1868753 XTL 24MM ALL-PURPOSE VINYL BLACK ON WHITE


Dymo Vinyl Tape

References
dymo:1868753
rubix:2579140
ean:0071701001320
brand logo
brand logo
Technical specifications
TypeVinyl Labels

Product details : DYMO 1868753 XTL 24MM ALL-PURPOSE VINYL BLACK ON WHITE


DYMO XTL™ labels are durable and made for a variety of surfaces. Whether you are labelling to OSHA, ISO and ANSI colour standards or labelling in harsh conditions, DYMO XTL labels have you covered. Jobsite-tested and UL-recognised, these labels won't smear or fade. Compatible with DYMO XTL label makers.

Strengths

Vinyl offers moisture, chemical and UV resistance, making it ideal for labelling both indoors and outdoors
Available in a wide range of colours that fit with OSHA, ANSI, and ISO colour standards to enhance workplace communication and safety
RoHS compliant
Easy-to-peel split back design makes applying labels quick and easy
Durable thermal transfer printing technology - label text won't smear or fade
Labels comply with ANSI/TIA 606-B standards

Applications

Conferences
Training
Canteen Areas

Technical specifications


Attributes
TypeVinyl Labels
Show UNSPSC/ECL@SS
£ 68.01 excl. VAT
/ Each
£ 81.61 incl. VAT
  • In stock: Next day delivery