References
Tesa:64014 66M 50MM BROWN
Rubix:403A7893
Manufacturer :64014-00039-00
EAN:4042448029386

Product details : TESA 64014 BOPP CST SILENT UNWINDING 66MX50MM HAVANNA
TESA® 64014 is based on a PP-back coated with an acrylic adhesive on water basis.
The special material combination allows the product to unroll quietly.
Thanks to the characteristics of the acrylic adhesive on water basis, TESA® 64014 exhibits a great ageing and light-resistance. Because the product is chlorine-free and based solely on oil derivatives, the waste treatment is environmentally friendly with heat handling.
The special material combination allows the product to unroll quietly.
Thanks to the characteristics of the acrylic adhesive on water basis, TESA® 64014 exhibits a great ageing and light-resistance. Because the product is chlorine-free and based solely on oil derivatives, the waste treatment is environmentally friendly with heat handling.
Strengths
- Quiet unwinding significantly reducing noise in work environments.
- Excellent resistance to ageing and light, ensuring the durability of closures over time.
- Environmentally friendly, chlorine-free formulation facilitating disposal by thermal treatment
- Compatible with all standard manual dispensers on the market for immediate use
- Reliable adhesion to various types of cardboard and common packaging surfaces
- Excellent resistance to ageing and light, ensuring the durability of closures over time.
- Environmentally friendly, chlorine-free formulation facilitating disposal by thermal treatment
- Compatible with all standard manual dispensers on the market for immediate use
- Reliable adhesion to various types of cardboard and common packaging surfaces
Applications
Manually sealing of light and medium-weight boxes.
Technical specifications
Attributes
| Logistic Weight | 5596,89 g |
|---|---|
| Width | 50 mm |
| Length | 66 m |
| Colour | brown |
| Material | pp/acrylic film |
Show UNSPSC/ECL@SS
£ 2.04 excl. VAT
/ Each
£ 2.45 incl. VAT
- Usually arrives within 14 working days
