TESA 04122 PVC SINGLE SIDED CST 88 MICRON 66MX50MM TRANSPARENT
Heavy duty carton sealing tape
See technical informationSee documentsReferences
Tesa:04122-00009-00
Rubix:240A6802
EAN:4005800045295

Documents
Product details : TESA 04122 PVC SINGLE SIDED CST 88 MICRON 66MX50MM TRANSPARENT
tesa® 4122 is a premium packaging tape based on a very strong PVC backing and a natural rubber adhesive. Even heavy boxes or boxes with multiflute cardboard with high flap tension can be closed safely.
The process of cardboard waste recycling will be not disrupted as confirmed by leading recycling companies and paper mills.
Strengths
* Even heavy boxes or boxes with multiflute cardboard with high flap tension can be closed safely.
Applications
tesa® 4122 is designed to close very heavy cartons or boxes with hazardous content. The tensile strength and elongation characteristics of the backing make the product resistant to high shock impacts.
Technical specifications
Attributes
| Logistic Weight | 13362,32 g |
|---|---|
| Width | 50 mm |
| Length | 66 m |
| Colour | colourless |
| Material | natural rubber |
Show UNSPSC/ECL@SS
£ 16.11 excl. VAT
/ Each
£ 19.33 incl. VAT
- Usually arrives within 14 working days
