Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesive tapes
(1,354)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Packaging adhesive
Packaging adhesive
ROEBUCK 1000005066 POLYPROPYLENE TAPE CLEAR 48MM X 66M ROLL
ROEBUCK 1000005066 POLYPROPYLENE TAPE CLEAR 48MM X 66M ROLL
Packaging adhesive Unbranded
References
unbranded:
1000005066
rubix:
170822
Technical specifications
Width
50
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK 1000005066 POLYPROPYLENE TAPE CLEAR 48MM X 66M ROLL
Economical packaging tape for general purpose use. 66m rolls.
Technical specifications
Attributes
Width
50
mm
Colour
Colourless
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.60
excl. VAT
/
Each
£
0.72
incl. VAT
Sold out
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 886662 PACK TAPE POLYPROP LOW NOISE 50MMX100M ROLL TRANSPARENT
TESA 4024 66M 75MM TRANSPARENT 04024-00037-04
SPARTEX 1003005066 VINYL CLEAR TAPE 50MM X 66M SOLVENT
TESA 4713 500M 150MM WHITE 04713-00007-00
3M 4411N236 EXTREME SEALING TAPETRANSLUCENT 50MMX33M 1.0MM
SCOTCH 371T4866 BOX SEALING TAPE TRANSPARENT 48MMX66M
TESA 4120 66M 75MM BROWN 04120-00043-00
SPARTEX 1003075066 VINYL BUFF TAPE 50MM X 66M SOLVENT
3M PREMIUM TAPE 3434 25MM X 50M
TESA 4024 132M 50MM TRANSPARENT 04024-00028-04
3M 89595050 50MMX550MTR SLIP TAPE
TESA 4513 500M 150MM BROWN 04513-00003-00
TESA 04124-00096-00 TAPE
3M 371B4866 SCOTCH BOX SEALING TAPE BUFF 48MMX66M
SPARTEX 1003055066 VINYL YELLOW TAPE 50MM X 66M