Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,847)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesive tapes
(1,354)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Packaging adhesive
Packaging adhesive
SPARTEX 1003055066 VINYL YELLOW TAPE 50MM X 66M
SPARTEX 1003055066 VINYL YELLOW TAPE 50MM X 66M
Spartex Packaging Tape
References
spartex:
UK-1003055066
rubix:
224A6182
manufacturer :
1003055066
Product details
Technical specifications
Product details : SPARTEX 1003055066 VINYL YELLOW TAPE 50MM X 66M
The premium of adhesive packaging tapes. This reliable parcel tape will hold your parcels together until they reach their destination, for safe sealing of medium-heavy parcels and packages excellent adhesive on corrugated and flat board unbeatable.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.62
excl. VAT
/
Each
£
10.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TESA 4120 66M 75MM WHITE 04120-00023-00
TESA 60404 66M 50MM BLUE 60404-00024-00
TESA 04124-00012-00 TAPE
TESA 4204 66M 12MM WHITE 04204-00086-00
TESA 4204 66M 25MM WHITE 04204-00112-00
3M 4411N236 EXTREME SEALING TAPETRANSLUCENT 50MMX33M 1.0MM
TESA 04089-00106-06 TAPE
GISS 633570 POLYPRO PACKAGING TAPES SILENT WIDTH MM 50
TESA 04124-00009-00 TAPE
TESA 04120-00079-00 TAPE
TESA 60404 66M 25MM GREEN 60404-00044-00
4020005001700PPS MACHINE WRAP (PPS) 500MM X 20MIC X 1700M
SPARTEX 10000048990 POLYPROP CLEAR TAPE 48MM X 990M HOT MELT
TESA BUFF PACKAGINGTAPE 4089BUFF66MX48MM
TESA 04195-00001-04 TAPE