3M 309T5066 BOX SEALING TAPE 309 TRANSPARENT 50MMX66M 0.05MM


Tartan™ Box Sealing Tape 309

References
3m:30950T
rubix:395A4638
manufacturer :7000095501
ean:08021684220364
brand logo
brand logo
Technical specifications
Width50 mm
Length66 m
See all Specifications

Product details : 3M 309T5066 BOX SEALING TAPE 309 TRANSPARENT 50MMX66M 0.05MM


Low Noise General Purpose Box Sealing Tape for Light Weight Applications.
Scotch® Box Sealing Tape 309 is a 50 micron tape, general purpose polypropylene film tape with pressure sensitive acrylic adhesive that offers reliability in light weight and price sensitive applications. It is specifically designed to avoid typical unwinding noise, to withstand cold temperature applications and for easy handling and smooth dispensing by hand, by manual dispensers or with the 3M™-Matic Case Sealers. Recommended Applications cover: General industry, Food and beverage, Cold temperature applications, Cartons exposed to UV light and aging Tabbing.
Box Sealing Tape 309 features a with pressure-sensitive acrylic adhesive. It adheres instantly and consistently to difficult surfaces including cartons containing high levels of recycled content. It offers good edge tear and split resistance.
Tartan™ Box Sealing Tape 309 is a general purpose packaging tape used for noncritical box sealing applications.

Strengths

Economical and reliable box sealing tape for lightweight packaging applications|| General purpose packaging tape suitable for light weight and price sensitive applications;Acrylic adhesive with polypropylene backing delivers dependable, quality performance|| Low noise dispensing;Excellent adhesion to recycled liner paper and fibreboard|| Resists UV rays without yellowing for archival applications;High edge tear and split resistance|| Resists UV rays without yellowing for archival applications;Excellent adhesion to recycled liner paper and fibreboard|| High edge tear and split resistance;General purpose packaging tape suitable for price sensitive applications

Applications

Lightweight box sealing

Technical specifications


Attributes
Packaged dimensions (D x W x H)50x210x315 mm
Package weight1043 g
Width50 mm
Length66 m
MaterialBOPP Acrylic
ColourColourless
Show UNSPSC/ECL@SS
£ 1.87 excl. VAT
/ Each
£ 2.24 incl. VAT
  • Usually arrives within 14 working days