SPARTEX 17532M CARS PARKED HERE WITHOUT AUTHORISATION WILL BE CLAMPED


Spartex Road Signs

References
spartex:UK-17532M
rubix:225A4535
manufacturer :17532M
brand logo
brand logo
Technical specifications
Modelrigid plastic
See all Specifications

Product details : SPARTEX 17532M CARS PARKED HERE WITHOUT AUTHORISATION WILL BE CLAMPED


Advise visitors of security measures in place and of possible consequences if ignored. Includes details of clamping operations and release fees where relevant




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.

Technical specifications


Attributes
Modelrigid plastic
Length600 mm
Width200 mm
Show UNSPSC/ECL@SS
£ 16.38 excl. VAT
/ Each
£ 19.66 incl. VAT
  • Usually arrives within 14 working days