SPARTEX 74231K WARNING TRESPASSING OR CAUSING NUISANCE ON A SCHOOL SI
Spartex School Signs
See technical informationReferences
Spartex:UK-74231K
Rubix:225A4224
Manufacturer :74231K

Product details : SPARTEX 74231K WARNING TRESPASSING OR CAUSING NUISANCE ON A SCHOOL SI
2mm thick transparent, flame-retardant polycarbonate
Sub-surface print prevents damage or vandalism
Extremely high impact resistance
School information sign.
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Polycarbonate: 2mm transparent and flame retardant polycarbonate, provides extreme resistance to impact. Sub-surface printing reduces the risk of damage or vandalism to the sign face.
Technical specifications
Attributes
| Model | polycarbonate |
|---|---|
| Length | 400 mm |
| Width | 300 mm |
Show UNSPSC/ECL@SS
£ 21.68 excl. VAT
/ Each
£ 26.02 incl. VAT
- Usually arrives within 14 working days
