SPARTEX 11706F THIS DOOR IS ALARMED (200X200MM) 1: RIGID PLASTIC

Spartex Security Signs

See technical information
References
Spartex:UK-11706F
Rubix:225A4507
Manufacturer :11706F
brand logo

Product details : SPARTEX 11706F THIS DOOR IS ALARMED (200X200MM) 1: RIGID PLASTIC


Advise visitors of security measures in place and of possible consequences if ignored




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Height200 mm
Width200 mm
Show UNSPSC/ECL@SS
£ 7.82 excl. VAT
/ Each
£ 9.38 incl. VAT
  • Usually arrives within 14 working days