SPARTEX 26245A CAUTION LOCKOUT DEVICES MUST BE REMOVED BY AUTHORISED


Spartex Warning Signs

References
spartex:UK-26245A
rubix:225A2414
manufacturer :26245A
brand logo
brand logo
Technical specifications
Width100 mm
Height75 mm

Product details : SPARTEX 26245A CAUTION LOCKOUT DEVICES MUST BE REMOVED BY AUTHORISED


Lock Out Tag Out (LOTO) Signs to advise employees of potential dangers of using machinery




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Width100 mm
Height75 mm
Show UNSPSC/ECL@SS
£ 1.68 excl. VAT
/ Each
£ 2.02 incl. VAT
  • Usually arrives within 14 working days