SPARTEX 21746P STAY SAFE - RUN, HIDE, TELL, TREAT(600X400MM)SA VINYL


Spartex Security Signs

References
spartex:UK-21746P
rubix:225A4529
manufacturer :21746P
brand logo
brand logo
Technical specifications
Width600 mm
Height400 mm

Product details : SPARTEX 21746P STAY SAFE - RUN, HIDE, TELL, TREAT(600X400MM)SA VINYL


This sign has been designed to educate viewers on the behaviour they should adopt in the event of a terrorist attack. These simple steps could help save lives.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Width600 mm
Height400 mm
Show UNSPSC/ECL@SS
£ 18.01 excl. VAT
/ Each
£ 21.61 incl. VAT
  • Usually arrives within 14 working days