SPARTEX 59038 SNAP FRAME A-BOARD DOUBLE SIDED FOR A1 594X840 POSTERS

Spartex sign Frames

See technical information

References

Spartex:UK-59038
Rubix:225A3637
Manufacturer :59038
brand logo

Technical specifications

Typespartex 59038 snap frame a-board double sided for a1 594x840 posters

Product details : SPARTEX 59038 SNAP FRAME A-BOARD DOUBLE SIDED FOR A1 594X840 POSTERS


32mm extruded aluminium frame
Easy snap open and close poster frame
Heavy duty steel back panels
Anti-glare poster covers
Locking leg stays

A-Boards are a great low-cost way to get your message across. A strong aluminium and steel construction provides great stability, and they fold away easily for night time storage. Our A-Boards incorporate a snap open and closed frame system for quick and easy poster changes




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.


Photoluminescent Rigid Plastic: 1.2mm Rigid PVC with photoluminescent (glow in the dark) pigmentation. Afterglow properties exceed PSPA Class C grade, as measured to DIN 67510 , provides razor sharp definition even in blackout conditions.


Photoluminescent Self Adhesive: Flexible PVC with photoluminescent (glow in the dark) pigmentation. Afterglow properties exceed PSPA Class C grade, as measured to DIN 67510 , provides razor sharp definition even in blackout conditions.


Aluminium: 0.9mm aluminium with a gloss white powder coated face. Suitable for both internal and external applications. Excellent weathering and UV resistance provides a long-life product.


Polycarbonate: 2mm transparent and flame retardant polycarbonate, provides extreme resistance to impact. Sub-surface printing reduces the risk of damage or vandalism to the sign face.


Rigid Plastic with Self Adhesive Back: Rigid PVC provides a durable finish, whilst a high tack self-adhesive backing removes the need for drilling, screwing or additional adhesive fixings. Also referred to as Quick-Fix signs.


Fluted Polypropylene: A corrugated twin-walled plastic, ideal for temporary signage. Lightweight, waterproof and strong, 100% recyclable.


PVC Banner: Flame resistant 440gsm PVC banner for indoor or outdoor applications. Digitally printed for eye-catching displays.


Brass/Aluminium Effect: A 2-Ply 1.5mm rigid PVC laminate with brushed aluminium or brass effect surface. Heat-resistant and robust to withstand the toughest environments


Technical specifications


Attributes
Typespartex 59038 snap frame a-board double sided for a1 594x840 posters
£ 197.26 excl. VAT
/ Each
£ 236.71 incl. VAT
  • Usually arrives within 14 working days