SPARTEX 83017F NO SMOKINGSYMBOL(200X200MM)QUICK-FIX PVC WITH SAVBACK

Spartex Smoking Signs

See technical information

References

Spartex:UK-83017F
Rubix:225A0033
Manufacturer :83017F
brand logo

Technical specifications

Modelquick-fix rigid pvc with sav backing
See all Specifications

Product details : SPARTEX 83017F NO SMOKINGSYMBOL(200X200MM)QUICK-FIX PVC WITH SAVBACK


Prohibition signs relating to smoking and naked lights




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.


Rigid Plastic with Self Adhesive Back: Rigid PVC provides a durable finish, whilst a high tack self-adhesive backing removes the need for drilling, screwing or additional adhesive fixings. Also referred to as Quick-Fix signs.


Aluminium/Brass:Anodised Aluminium or Brass with printed detail ideal for prestigious environments - Adhesive back


Technical specifications


Attributes
Modelquick-fix rigid pvc with sav backing
Length200 mm
Width200 mm
£ 9.36 excl. VAT
/ Each
£ 11.23 incl. VAT
  • Usually arrives within 14 working days